Motion
ZSE1-T1-17
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
MI ITEM #02027222
MFR #ZSE1-T1-17
List Price$153.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
MI ITEM #02027222
MFR #ZSE1-T1-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.92/each for your price

Overview

Mfr description
ZSE1-T1-17 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/8 Rc, 1/8 NPTF male, or ZM genertor mountable

Specifications

  • Switch Action
    NPN(1 Output)
  • Country of Origin
    JP
  • Port Size
    NPT 1/8
  • Series
    ZSE1-6
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text