Motion
ZSE1-T1-17L
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027225
MFR #ZSE1-T1-17L
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE1, Vacuum Switch, Single Mount or for ZM Vacuum Generator
Mi Item #02027225
MFR #ZSE1-T1-17L

Mfr description
ZSE1-T1-17L VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of digital outputs, plus 1-5V output
  • Vacuum range: -101 to 0 kPa
  • Output options: 1 or 2 signal outputs (NPN or PNP), with or without analog voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 in NPTF
  • Port Size
    1/8 NPTF

Details

  • Electrical Connection
    Lead Wire
  • Number Of Outputs
    2
  • Output Specification
    200° Setting
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)