Motion
ZSE2-01-15CL
ZSE2-01-15CL
MI ITEM #02027234
MFR #ZSE2-01-15CL
List Price$106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE2-01-15CL
MI ITEM #02027234
MFR #ZSE2-01-15CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.66/each for your price

Overview

Mfr description
ZSE2-01-15CL VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a digital output signal
  • Vacuum range: -101 to 0 kPa
  • Output: 1 signal output (NPN or PNP)
  • Power supply requirement: 12 to 24 VDC
  • Repeatability: ±1% of F.S.
  • Port sizes: 1/8 Rc or 1/8 NPTF male, or ZX or ZR gernerator mountable

Specifications

  • Country of Origin
    JP
  • Series
    ZSE1-6
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text