Specifications
Dimensions
- Weight0.84 lbs
Details
- Country of OriginJP
- SeriesZSE1-6
Overview
Mfr description
ZSE2-01-55 VACUUM SWITCH
- Basic vacuum switch with rotary adjustment of a digital output signal
- Vacuum range: -101 to 0 kPa
- Output: 1 signal output (NPN or PNP)
- Power supply requirement: 12 to 24 VDC
- Repeatability: ±1% of F.S.
- Port sizes: 1/8 Rc or 1/8 NPTF male, or ZX or ZR gernerator mountable