Motion
ZSE2-0X-15CN-D

SMC CORP OF AMERICA
ZSE2-0X-15CN-D

SMC® ZSE2-0X-15CN-DPneumatic Vacuum Switch, Switch Action: NPN (1 Output), Body Ported, M5x0.8 Female ISO Threaded Port
MI ITEM #02027248
MFR #ZSE2-0X-15CN-D
Price$117.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE2-0X-15CN-D

SMC® ZSE2-0X-15CN-DPneumatic Vacuum Switch, Switch Action: NPN (1 Output), Body Ported, M5x0.8 Female ISO Threaded Port
MI ITEM #02027248
MFR #ZSE2-0X-15CN-D

Mfr description
ZSE2-0X-15CN-D VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.56/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    42.6 mm
  • Overall Length
    58 mm
  • Overall Width
    20 mm
  • Port 1 Size/Type
    M5 x 0.8
  • Weight
    0.15 lbs

Details

  • Accuracy
    ±1 %
  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    3 %
  • Input Specification
    0 kPa to -101 kPa
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    M5 x 0.8 Female Thread
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    NPN (1 Output)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)