Motion
ZSE2-0X-15L
ZSE2, Vacuum Switch, Single Mount or for ZX and ZR Vacuum Generator
MI ITEM #02027250
MFR #ZSE2-0X-15L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE2, Vacuum Switch, Single Mount or for ZX and ZR Vacuum Generator
MI ITEM #02027250
MFR #ZSE2-0X-15L

Mfr description
ZSE2-0X-15L VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a digital output signal
  • Vacuum range: -101 to 0 kPa
  • Output: 1 signal output (NPN or PNP)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3 m
  • Port 1 Size/Type
    M5 x 0.6
  • Port Size
    5 mm
  • Weight
    0.37 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    Lead Wire
  • Number Of Outputs
    1
  • Output Specification
    NPN Open Collector
  • Series
    ZSE1-6
  • Signal Response Time
    10 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)