Motion
ZSE2-0X-55-D
ZSE2-0X-55-D
MI ITEM #02027259
MFR #ZSE2-0X-55-D
Price$126.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSE2-0X-55-D
MI ITEM #02027259
MFR #ZSE2-0X-55-D

Mfr description
ZSE2-0X-55-D VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.05/each

Specifications

Dimensions

  • Port 1 Size/Type
    M5 x 0.8
  • Weight
    0.12496 lbs, 56.68 g

Details

  • Display
    No Display
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air, Non-corrosive gas, Non-flammable gas
  • Input Specification
    0 kPa to -101 kPa
  • Number Of Outputs
    1
  • Operating Pressure Range
    0 kPa to -101 kPa
  • Piping
    Suction Filter
  • Piping Type
    Suction Filter
  • Signal Response Time
    5 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)