Specifications
Dimensions
- Port 1 Size/TypeM5 x 0.8
- Weight0.176 lbs, 79.8 g
Details
- Accuracy±1 %
- Electrical ConnectionLead Wire
- Fluid CompAir, Non-corrosive gas, Non-flammable gas
- Input Specification0 kPa to -101 kPa
- Operating Pressure Range0 kPa to -101 kPa
- PipingSuction Filter
- Piping TypeSuction Filter
- Signal Response Time5 ms
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)