Motion
ZSE2-T1-55CL
SMC® ZSE2-T1-55CLPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, 1/8 Female NPTF Threaded" Port
MI ITEM #02027269
MFR #ZSE2-T1-55CL
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZSE2-T1-55CLPneumatic Vacuum Switch, Switch Action: PNP (1 Output), Body Ported, 1/8 Female NPTF Threaded" Port
MI ITEM #02027269
MFR #ZSE2-T1-55CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.35/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    20 mm
  • Overall Length
    57 mm
  • Overall Width
    15 mm
  • Port Size
    NPT 1/8
  • Weight
    0.21 lbs

Details

  • Country of Origin
    JP
  • Electrical Connection
    3 m Lead Wire
  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Hysteresis
    3 %
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    1/8 NPT
  • Piping Type
    Body Ported
  • Proof Pressure
    +500 kPa
  • Series
    ZSE1-6
  • Signal Response Time
    5 ms
  • Standards Met
    CE
  • Switch Action
    PNP (1 Output)

Overview

Mfr description
ZSE2-T1-55CL VACUUM SWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought