Motion
ZSE3-01-22
SMC® ZSE3-01-22Pneumatic Vacuum Switch, Switch Action: NPN (2 Output), Body Ported, 0.6 m Lead WIre Connection
Mi Item #02027277
MFR #ZSE3-01-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZSE3-01-22Pneumatic Vacuum Switch, Switch Action: NPN (2 Output), Body Ported, 0.6 m Lead WIre Connection
Mi Item #02027277
MFR #ZSE3-01-22

Mfr description
ZSE3-01-22 VACUUM SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    30 mm
  • Overall Length
    49 mm
  • Overall Width
    20.5 mm
  • Port 1 Size/Type
    1/8 BSPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Weight
    0.36 lbs

Details

  • Electrical Connection
    0.6 m Lead WIre
  • Fluid Comp
    Air, Non-Corrosive Gas
  • Operating Pressure Range
    0 to -101 kPa
  • Operating Temperature Range
    0 to +60 °C
  • Piping
    1/8 BSPT w/ Female M5 x 0.8
  • Piping Type
    Body Ported
  • Standards Met
    CE
  • Switch Action
    NPN (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)