Motion
ZSM1-015
Vacuum Switch Diaphragm Style
Mi Item #02027383
MFR #ZSM1-015
Price$139.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Switch Diaphragm Style
Mi Item #02027383
MFR #ZSM1-015

Mfr description
ZSM1-015 VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a supply level voltage output signal
  • Vacuum range: -80 to -27 kPa
  • Output: switched supply level voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.20/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    65 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Wire Cable
  • Series
    ZSM
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)