Motion
ZSM1-015L
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #02027384
MFR #ZSM1-015L
Price$146.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZSM1, Vacuum Switch, Diaphragm Style
Mi Item #02027384
MFR #ZSM1-015L

Mfr description
ZSM1-015L VACUUM SWITCH
  • Basic vacuum switch with rotary adjustment of a supply level voltage output signal
  • Vacuum range: -80 to -27 kPa
  • Output: switched supply level voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.59/each

Specifications

Dimensions

  • Minimum Load Voltage
    10 V
  • Weight
    65 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Non-corrosive, non-flammable gas
  • Input Specification
    -80 kPa to -27 kPa
  • Maximum Load Voltage
    26 V
  • Mounting Type
    ZM
  • Number Of Outputs
    1
  • Operating Pressure Range
    -80 kPa to -27 kPa
  • Output Specification
    Solid State Switch
  • Piping
    Manifold Mounted
  • Piping Type
    Manifold Mounted
  • Pressure Comparison Type
    Make on Rise
  • Series
    ZSM
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)