Motion
UCP-1/2

NTN
UCP-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028879
MFR #UCP-1/2
Price$131.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028879
MFR #UCP-1/2

Mfr description
UCP-1/2 PILLOW BLOCK
  • Inserts feature black oxide coating for superior protection from condensation and humidity
  • Exclusive ball-point set screw provides excellent shaft tightening without damage to the mounting surface
  • A specialized seal and flinger design prevents particles from reaching the inner ball bearings and raceways, reducing wear and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.71/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1.5000 in, 38.1 mm
  • Bolt Center To Center Length
    3.6250 in
  • Bore Diameter
    1/2 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.653 lbs

Details

  • Bearing Number
    A-UC201X-008D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Inserts feature black oxide coating for superior protection from condensation and humidity • Exclusive ball-point set screw provides excellent shaft tightening without damage to the mounting surface • A specialized seal and flinger design prevents particles from reaching the inner ball bearings and raceways, reducing wear and corrosion • Offers solid base construction for optimum load and shock stability • High-grade cast iron housings designed to provide high rigidity and strength for heavy load applications
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P201D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359222296
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Replacement Bearing
    A-UC201X-008D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCP
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359222296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)