Motion
UELP-1/2

NTN
UELP-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028895
MFR #UELP-1/2
Price$136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028895
MFR #UELP-1/2

Mfr description
UELP-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    38.1 mm
  • Bolt Center To Center Length
    92.075 mm
  • Bore Diameter
    1/2 in
  • Overall Length
    127 mm
  • Overall Width
    1.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    UELP
  • UPC_NO
    4547359235326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)