Motion
UELPL-5/8

NTN
UELPL-5/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028903
MFR #UELPL-5/8
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL-5/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028903
MFR #UELPL-5/8

Mfr description
UELPL-5/8 PILLOW BLOCK
  • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate
  • For general and heavy duty applications with or without relube features
  • Gray cast iron housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Base Width
    34.925 mm
  • Bolt Center To Center Length
    92.075 mm
  • Bore Diameter
    5/8 in
  • Overall Length
    120.65 mm
  • Overall Width
    1.4688 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate • For general and heavy duty applications with or without relube features • Gray cast iron housing • Contact seals with eccentric locking collar
  • Finish Coating
    Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Series
    UELPL
  • UPC_NO
    4547359235685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)