Motion
UELPL209-111D1

NTN
UELPL209-111D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028904
MFR #UELPL209-111D1
Price$200.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL209-111D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028904
MFR #UELPL209-111D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    5.7500 in
  • Bore Diameter
    1-11/16 in
  • Overall Length
    190 mm
  • Overall Width
    2.4365 in
  • Weight
    5.37 lbs

Details

  • Bearing Number
    UEL209-111D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL209D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359505795
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UEL209-111D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359505795

Overview

Mfr description
UELPL209-111D1 1-11/16 PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought