Motion
UCPL-1/2

NTN
UCPL-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty
Mi Item #02028905
MFR #UCPL-1/2
Price$123.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty
Mi Item #02028905
MFR #UCPL-1/2

Mfr description
UCPL-1/2 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.89/each

Specifications

Dimensions

  • Base Width
    1.3750 in, 34.9 mm
  • Bolt Center To Center Length
    3.6250 in
  • Bore Diameter
    1/2 in
  • Overall Length
    4.7500 in
  • Overall Width
    1.3750 in

Details

  • Bearing Number
    A-UC201X-008D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL201D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223248
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Replacement Bearing
    A-UC201X-008D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)