Motion
UCPL-5/8

NTN
UCPL-5/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028906
MFR #UCPL-5/8
Price$114.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-5/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #02028906
MFR #UCPL-5/8

Mfr description
UCPL-5/8 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1.3750 in, 34.9 mm
  • Bolt Center To Center Length
    3.6250 in
  • Bore Diameter
    5/8 in
  • Overall Length
    4.7500 in
  • Overall Width
    1.3750 in
  • Weight
    13.999 lbs

Details

  • Bearing Number
    A-UC202X-010D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL201D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223361
  • Max Rpm
    7800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    A-UC202X-010D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPL
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)