Motion
UCPL-7/8

NTN
UCPL-7/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028908
MFR #UCPL-7/8
List Price$156.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-7/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028908
MFR #UCPL-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.27/each for your price

Overview

Mfr description
UCPL-7/8 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    7/8 in
  • Bolt Center To Center Length
    4.1250 in
  • Base To Bore Centerline
    1.3125 in
  • Bearing Number
    A-UC205-014D1
  • Duty Type
    Light Duty
  • Housing ID
    PL205D1V50
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Height
    2.6875 in
  • Overall Length
    5.5000 in
  • Base Width
    1.5000 in, 38.1 mm
  • Overall Width
    1.5000 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7850 N
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    A-UC205-014D1
  • UPC_NO
    4547359223378
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359223378
  • Weight
    13.999 lbs
  • Closure Type
    Open
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text