Motion
UCPL-15/16

NTN
UCPL-15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02028909
MFR #UCPL-15/16
Price$156.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02028909
MFR #UCPL-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.27/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    38.1 mm
  • Bolt Center To Center Length
    104.78 mm
  • Bore Diameter
    15/16 in
  • Overall Length
    139.70 mm
  • Overall Width
    1.3438 in

Details

  • Bearing Number
    A-UC205-015D1
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL205D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359223255
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    A-UC205-015D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPL
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223255

Overview

Mfr description
UCPL-15/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text