Motion
UCPL-1.1/4S

NTN
UCPL-1.1/4S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028912
MFR #UCPL-1.1/4S
List Price$206.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-1.1/4S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #02028912
MFR #UCPL-1.1/4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.34/each for your price

Overview

Mfr description
UCPL-1.1/4S PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.6250 in
  • Bearing Number
    A-UC206-104D1
  • Duty Type
    Light Duty
  • Housing ID
    PL206D1V50
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Cast Iron
  • Overall Length
    6.5000 in
  • Base Width
    1.8750 in, 47.6 mm
  • Overall Width
    1.8750 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    A-UC206-104D1
  • UPC_NO
    4547359223132
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359223132
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text