Motion
UCPL-1.3/8

NTN
UCPL-1.3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Light Duty
Mi Item #02028914
MFR #UCPL-1.3/8
Price$189.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-1.3/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Light Duty
Mi Item #02028914
MFR #UCPL-1.3/8

Mfr description
UCPL-1.3/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8125 in
  • Base Width
    1.8750 in, 47.6 mm
  • Bolt Center To Center Length
    5.1250 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.5938 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.8750 in
  • Weight
    3.924 lbs

Details

  • Bearing Number
    A-UC207-106D1
  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL207D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223194
  • Max Rpm
    4200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25700 N
  • Radial Static Load Capacity
    15300 N
  • Replacement Bearing
    A-UC207-106D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)