Motion
UCPL-1.3/4

NTN
UCPL-1.3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #02028918
MFR #UCPL-1.3/4
Price$275.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-1.3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #02028918
MFR #UCPL-1.3/4

Mfr description
UCPL-1.3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.71/each

Specifications

Dimensions

  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    5.8750 in
  • Bore Diameter
    1-3/4 in
  • Overall Height
    4.0938 in
  • Overall Length
    7.4688 in
  • Overall Width
    54 mm
  • Weight
    5.423 lbs

Details

  • Bearing Number
    A-UC209-112D1
  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    PL209D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359223187
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    20400 N
  • Replacement Bearing
    A-UC209-112D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359223187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)