Motion
UCPL-2.15/16

NTN
UCPL-2.15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02028923
MFR #UCPL-2.15/16
Your Price$621.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPL-2.15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02028923
MFR #UCPL-2.15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$621.42/each(List $745.71)

Overview

Mfr description
UCPL-2.15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-15/16 in
  • Bolt Center To Center Length
    9.5000 in
  • Base To Bore Centerline
    3.3125 in
  • Bearing Number
    A-UC215-215D1
  • Duty Type
    Light Duty
  • Housing ID
    PL215D1V50
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Length
    12.0000 in
  • Base Width
    2.9063 in, 73.8 mm
  • Overall Width
    2.9063 in
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Max Rpm
    2100 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Series
    UCPL
  • Replacement Bearing
    A-UC215-215D1
  • UPC_NO
    4547359223293
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359223293
  • Weight
    18.497 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text