Motion
UCFU-1/2

NTN
UCFU-1/2

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty
Mi Item #02028924
MFR #UCFU-1/2
Price$114.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-1/2

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty
Mi Item #02028924
MFR #UCFU-1/2

Mfr description
UCFU-1/2 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bore Diameter  
    1/2 in
  • Housing Width
    1.1094 in
  • Overall Length
    3.0000 in
  • Overall Length Diameter  
    3.0000 in
  • Overall Width
    1.2969 in
  • Weight
    4.564 lbs

Details

  • Bearing Number
    A-UC201X-008D1
  • Closure Type
    Open
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    FU201D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359217285
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9600 N
  • Radial Static Load Capacity
    4600 N
  • Replacement Bearing
    A-UC201X-008D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359217285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)