Motion
FC1851-06S
Aeroquip FC1851 Series Spare Part Nut
MI ITEM #02028960
MFR #FC1851-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC1851 Series Spare Part Nut
MI ITEM #02028960
MFR #FC1851-06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC1851-06S NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Type
    Nut
  • Material
    Carbon steel
  • Manufacturer Catalog Number
    FC1851-06S
  • Width
    0.81 in
  • Height
    0.81 in
  • Length
    0.93 in
  • Manufacturer Upc Number
    678146182692
  • Overall Length
    0.93 in
  • Weight
    0.07 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text