Motion
BC 843 S

REXNORD INC
BC 843 S

10147842 / BC 843 S
Mi Item #02028986
MFR #BC 843 S
Price$55.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BC 843 S

10147842 / BC 843 S
Mi Item #02028986
MFR #BC 843 S

Mfr description
843-BC 843 BASE CHN CARBON-STEEL
  • 843 Carbon Steel Roller Base Chain
  • 0.75 Inch Chain Pitch
  • For Use On 843 TableTop Chains
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.78/each

Specifications

Dimensions

  • Chain Pitch
    0.5000 in
  • Weight
    0.02 lb

Details

  • Chain Material
    Steel
  • Country of Origin
    India
  • UPC_NO
    698210821951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)