Motion
T758AA150X100

KURIYAMA OF AMERICA
T758AA150X100

Flexible Ducting Hose - 800 psi
MI ITEM #02029118
MFR #T758AA150X100
List Price$20.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T758AA150X100

Flexible Ducting Hose - 800 psi
MI ITEM #02029118
MFR #T758AA150X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.09/ft for your price

Overview

Mfr description
T758AA150 HOSE

Specifications

  • Product Types
    T758AA - 800 PSI Plaster, Grout & Concrete Hose
  • Type
    Material Handling Industrial Rubber Hose
  • Application
    Designed for pumping plaster, grout, wet cement to construction placement sites at rated pressures
  • Hose Covering Material
    Black, SBR/NR
  • Working Pressure
    800 psi
  • Hose Type
    Plaster & Concrete Hose
  • Manufacturer Upc Number
    822353028704
  • Color
    Black
  • UPC_NO
    822353028704
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text