Overview
Mfr description
HE75 CROWFOOT CPLG, UNIVRSL HSE END 3/4"
Specifications
- Body MaterialCarbon Steel
- Coupling Size3/4 in
- ManufacturerName (description attribute)Kuriyama
- UPC_NO822353032039
- Working Pressure150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data