Motion
16G4H XCTN

GATES RUBBER CO
16G4H XCTN

G4H Hydraulic Return & Suction Hose - 1 in ID, 1.43 in OD, 250 psi Working Pressure, 1000 psi / 69 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #02029395
MFR #16G4H XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16G4H XCTN

G4H Hydraulic Return & Suction Hose - 1 in ID, 1.43 in OD, 250 psi Working Pressure, 1000 psi / 69 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
MI ITEM #02029395
MFR #16G4H XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Hose Weight
    0.54 lbs/ft
  • Length
    100 ft / 30 m
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.43 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    0.54 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1000 psi / 69 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R4
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile and Steel Helical Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3105-0001
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053182460
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    For use with petroleum and water base hydraulic fluids in suction lines or in low–pressure return lines. Meets or exceeds requirements of SAE 100R4. Uses half the bend radius of SAE 100R4. Meets marine ABS and DNV–GL with use of HeatGuard® high temp sleeve.
  • Reinforcement Type
    2-spiral, textile, helical wire
  • Standards Met
    MSHA 2G, SAE 100R4
  • Trademark
    GMV Global MegaVac® Return Line & Suction Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053182460
  • Working Pressure
    250 psi

Overview

Mfr description
16 G4H CTN HOSE 100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought