Motion
20211-K-TVP

FAG (SCHAEFFLER)
20211-K-TVP

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02029430
MFR #20211-K-TVP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20211-K-TVP

Spherical Roller Bearing - 55 mm ID, 100 mm OD, 21 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02029430
MFR #20211-K-TVP

Mfr description
20211-K-TVP BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.36 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    202
  • UPC_NO
    4047643007108

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)