Motion
NCGTN32-0600
NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #02029760
MFR #NCGTN32-0600
List Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #02029760
MFR #NCGTN32-0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.65/each for your price

Overview

Mfr description
NCGTN32 0600 CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    7/16-20 Male UNF
  • Cushion Type
    Urethane Cushion
  • Port Size
    1/8 NPT
  • Proof Pressure
    +215 psi
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    10.96 in
  • Overall Width
    2.67 in
  • Overall Height
    2.13 in
  • Body Material
    Aluminum
  • Port Thread Standard
    NPT
  • Hardware Type
    Rear trunnion style
  • Mounting Type
    Trunnion
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    7/16-20 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought