Motion
ARFLU-2

NTN
ARFLU-2

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02030189
MFR #ARFLU-2
List Price$292.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARFLU-2

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #02030189
MFR #ARFLU-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.67/each for your price

Overview

Mfr description
ARFLU-2 FLANGE BRG
  • Land riding seal includes metallic flinger with fins
  • Ball-point set screw
  • Black Oxide coating
  • permanrnt metallic plate with complete part number
  • Optimal outer ring to housing fit

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    8.5313 in
  • Bearing Number
    A-AR211-200D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.9375 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.4375 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    9750 lbf
  • Radial Static Load Capacity
    6550 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Black Oxide
  • Replacement Bearing
    A-AR211-200D1
  • Housing ID
    FLU211D1V50
  • Housing Construction
    Solid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359018158
  • UPC_NO
    4547359018158
  • Weight
    7.482 lbs
  • Outside Diameter
    5.2813 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text