Motion
ARFLU-1/2M

NTN
ARFLU-1/2M

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Sealed with Metallic Flinger Seal
Mi Item #02030208
MFR #ARFLU-1/2M
Price$107.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARFLU-1/2M

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Sealed with Metallic Flinger Seal
Mi Item #02030208
MFR #ARFLU-1/2M

Mfr description
ARFLU-1/2 FLANGE BRG
  • Land riding seal includes metallic flinger with fins
  • Ball-point set screw
  • Black Oxide coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.50/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bore Diameter  
    1/2 in
  • Overall Height  
    1.2969 in
  • Overall Length Diameter  
    3.8438 in
  • Overall Width
    2.4063 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359018141
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Sealed with Metallic Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359018141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)