Motion
20B-2 OL 1 PC

REXNORD INC
20B-2 OL 1 PC

Link-Belt® Offset Link - 20B / 1-1/4 in Pitch
Mi Item #02030258
MFR #20B-2 OL 1 PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20B-2 OL 1 PC

Link-Belt® Offset Link - 20B / 1-1/4 in Pitch
Mi Item #02030258
MFR #20B-2 OL 1 PC

Mfr description
20B-2 OL 1 PC REX 20B-2 OL 1 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.04 in
  • Link Plate Thickness
    0.18 in
  • Pin Diameter
    0.4 in
  • Roller Diameter
    0.750 in
  • Transverse Pitch
    0.767 in

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210697037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)