Motion
16B-1 10 FT REX 16B-1 10 FT

REXNORD INC
16B-1 10 FT REX 16B-1 10 FT

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02030260
MFR #16B-1 10 FT REX 16B-1 10 FT
Price$95.57/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
16B-1 10 FT REX 16B-1 10 FT

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02030260
MFR #16B-1 10 FT REX 16B-1 10 FT

Mfr description
16B-1 10 FT REX 16B-1 10 FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.57/ft

Specifications

Dimensions

  • Chain Overall Width
    78.5 mm
  • Inside Width
    17.02 mm
  • Link Plate Height
    20.5 mm
  • Link Plate Thickness
    25.4 mm
  • Overall Length
    10 ft
  • Pin Diameter
    8.28 mm
  • Roller Diameter
    15.88 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)