Motion
20B-2 10 FT REX 20B-2 10 FT

REXNORD INC
20B-2 10 FT REX 20B-2 10 FT

Roller Chain - British Standard Series, Riveted, 2 Strand, Steel Material, 10 ft Length
MI ITEM #02030262
MFR #20B-2 10 FT REX 20B-2 10 FT
Price$456.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20B-2 10 FT REX 20B-2 10 FT

Roller Chain - British Standard Series, Riveted, 2 Strand, Steel Material, 10 ft Length
MI ITEM #02030262
MFR #20B-2 10 FT REX 20B-2 10 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$456.48/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    698210696658

Overview

Mfr description
20B-2 10 FT REX 20B-2 10 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought