Motion
FF2000T1210S
Straight Union - 3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
MI ITEM #02030366
MFR #FF2000T1210S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring, Steel
MI ITEM #02030366
MFR #FF2000T1210S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2000T1210S FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    5/8 in
  • End 1 Size Type
    3/4 FFOR, 5/8 FFOR
  • End 2 Size Type
    3/4 FFOR, 5/8 FFOR
  • Material
    Steel
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text