Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/4 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Compression
- Description Keyword1/2 in Male ORS® Compression x 3/4 in Female ORS® Compression
- End 1 StyleMale ORS® Compression
- End 2 StyleFemale ORS® Compression
- MaterialSteel
Overview
Mfr description
FF2281T0812S FITTING