Motion
FF1856T1620S
Aeroquip FF1856T Series Straight Adapters ORS Braze
MI ITEM #02030390
MFR #FF1856T1620S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF1856T Series Straight Adapters ORS Braze
MI ITEM #02030390
MFR #FF1856T1620S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1856T1620S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORS
  • End 1 Size
    1 7/16 in
  • End 1 Thread
    1 7/16 - 12
  • Manufacturer Upc Number
    678146062161
  • End 2 Style
    Braze
  • End 1 Size Type
    1 7/16 in
  • UPC_NO
    678146062161
  • Material
    Carbon steel
  • Height
    3.38 in
  • Width
    2.25 in
  • Length
    3.78 in
  • Weight
    2.10 lb
  • Body Material
    Carbon steel
  • Description Keyword
    Aeroquip FF1856T Series Straight Adapters ORS Braze
  • End 1 Type
    ORS
  • End 2 Type
    Braze
  • Hex Size
    2.25 in
  • Manufacturer Catalog Number
    FF1856T1620S
  • Fitting Shape
    180°
  • Overall Length
    3.78 in
  • Hex
    2.25 in
  • Series
    FF1856T Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought