Overview
Mfr description
FF2035T0808S ADAPTER
- Tubing is brazed for permanent leakproof connections
- Typically used in high pressure, hydraulic, pneumatic and chemical processing applications
- Used with steel tubing (tubing for brazing must be non-coated)
- Zinc plated for resistance to corrosion.
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size1/2 in
- End 1 Thread13/16–16
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1/2 in
- End 1 Size Type1/2 FFOR
- End 2 Thread13/16–16
- End 2 Size Type1/2 FFOR
- MaterialSteel
- Description Keyword1/2 in Male Flat Face O-Ring x 1/2 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data