Motion
LRT283230
Inner Ring - 28 mm Bore, 330 mm OD
MI ITEM #02030634
MFR #LRT283230
Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 330 mm OD
MI ITEM #02030634
MFR #LRT283230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.43/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Outside Diameter
    330 mm
  • Overall Width
    30 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    36800 N
  • Long Description
    The LRT283230 is a needle roller bearing inner ring with a 28 mm bore diameter, 330 mm outside diameter, 30 mm overall width, and 0.09 lb weight, built for specialized machinery requiring a durable inner race for needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT283230
  • Max Rpm
    12000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    67200 N

Overview

Mfr description
LRT283230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought