Motion
TL40A-E 42MM AIR NSB

NEXEN GROUP
TL40A-E 42MM AIR NSB

Air Engaged Torque Limiter - Enclosed, Straight, 42 mm, 1350 RPM
Mi Item #02030725
MFR #TL40A-E 42MM AIR NSB
Price$4,538.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
TL40A-E 42MM AIR NSB

Air Engaged Torque Limiter - Enclosed, Straight, 42 mm, 1350 RPM
Mi Item #02030725
MFR #TL40A-E 42MM AIR NSB

Mfr description
802909 TL40A-E 42MM BORE
  • Air Engaged, Shaft Mounted, Straight Bore, Enclosed, Torque Limiters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,538.06/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    42 mm
  • Bore Size
    42 mm
  • Cable Length
    Proximity Sensor, 3 ft
  • Drive Inertia
    160.12 kg·cm²
  • Minimum Sprocket Size
    40/40T, 50/30T, 60/26T, 80/20T
  • Port Size
    1/8 NPT
  • Weight
    28.50 lbs

Details

  • Actuation
    Air/Spring
  • Bore Type
    Straight
  • Clutch Air Chamber Volume When New
    25.564 cm³
  • Drive Arrangement
    Pilot Mount
  • Finish
    Nickel Plated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284239929
  • Max Pressure
    6.9 bar
  • Max Rpm
    1350 RPM rpm
  • Max Static Clutch Torque
    500 N-m
  • Min Engagement Pressure
    1.0 bar
  • Min Static Torque Capacity
    102 N-m
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE, And RoHS
  • Shaft Inertia
    73.74 kg/cm²
  • Temperature Range
    0-66 °C
  • UPC_NO
    662284239929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)