Motion
C-435-Q
C-435-Q NEEDLES - NLA
Mi Item #02031193
MFR #C-435-Q
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-435-Q NEEDLES - NLA
Mi Item #02031193
MFR #C-435-Q

Mfr description
C-435-Q NEEDLES - NLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/each

Specifications

Dimensions

  • Outside Diameter
    0.2500 in
  • Overall Length
    0.5000 in
  • Overall Width
    0.5000 in
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C-435-Q
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Other Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)