Motion
Q-8124
Q-8124 NEEDLES - NLA
MI ITEM #02031210
MFR #Q-8124
Your Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Q-8124 NEEDLES - NLA
MI ITEM #02031210
MFR #Q-8124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.13/each(List $4.75)

Overview

Mfr description
Q-8124 NEEDLES - NLA

Specifications

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Q-8124
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Outside Diameter
    0.1562 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in
  • Product Type
    Other Bearings
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought