Motion
PER.207HRRB12-B

PEER BEARING CO (SKF)
PER.207HRRB12-B

Ball Insert Bearing - Hexagonal Bore, 1.1250 in Bore Diam., 72 mm OD, 25 mm Width
Mi Item #02031555
MFR #PER.207HRRB12-B
Price$67.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
PER.207HRRB12-B

Ball Insert Bearing - Hexagonal Bore, 1.1250 in Bore Diam., 72 mm OD, 25 mm Width
Mi Item #02031555
MFR #PER.207HRRB12-B

Mfr description
207HRRB12-B AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    72 mm
  • Overall Width
    25 mm

Details

  • Bore Type
    Hexagonal
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)