Motion
CBF100SSG

MRC (SKF)
CBF100SSG

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02033739
MFR #CBF100SSG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CBF100SSG

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02033739
MFR #CBF100SSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBF 100 SSG FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Length Through Bore
    1-7/16 in
  • Finish Coating
    Uncoated
  • Series
    CBF
  • UPC_NO
    097741079303
  • Weight
    0.75 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text