Motion
K3X5X7-TV
Needle Roller Bearing - 3 mm Bore, 5 mm OD, 7 mm Width, Open
Mi Item #02033814
MFR #K3X5X7-TV
Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 3 mm Bore, 5 mm OD, 7 mm Width, Open
Mi Item #02033814
MFR #K3X5X7-TV

Mfr description
K3X5X7-TV/0-7 RADIAL NEEDLE CAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.42/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    5 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The K3X5X7-TV Needle Roller Bearing features a 3 mm bore diameter, 5 mm outside diameter, 7 mm overall width, open closure type, and a weight of 0.01 lbs, making it ideal for miniature applications.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    50000 rpm
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    One
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    345 lbf
  • Radial Static Load Capacity
    290 lbf
  • Roller Type
    Needle Roller
  • Series
    K
  • Standards Met
    DIN 5405-1/ISO 3030
  • UPC_NO
    4047643174695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)