Motion
LF882B-6IN

REXNORD INC
LF882B-6IN

Table Top Chain - Side Flexing, 6.000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02034432
MFR #LF882B-6IN
Price$157.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF882B-6IN

Table Top Chain - Side Flexing, 6.000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #02034432
MFR #LF882B-6IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.54/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Weight
    0.16 lbs

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • UPC_NO
    793699476941

Overview

Mfr description
LF882-K6 LF882K6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text