Specifications
Dimensions
- Base Height0.6800 in
- Base To Bore Centerline1.9375 in
- Base Width2.1250 in
- Bolt Center Diameter5.3800 in
- Bolt Center To Center Length5.0630 to 5.6880 in
- Bolt Size0.5000 in
- Bore Diameter1.5000 in
- Bore Inside Diameter1.5000 in
- Bore Length1.9350 in
- Housing Dimensions7.2500 x 2.1300 x 4.0200 in
- Housing Width2.1300 in
- Inner Race Width1.9350 in
- Insert Outer Diameter2.0700 in
- Inside Diameter1.5000 in
- Length7.2500 in
- Length Through Bore1.9350 in
- Max Bolt Hole Spacing5.6900 in
- Min Bolt Hole Spacing5.0600 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Outer Diameter2.0700 in
- Outer Diameter TypeSpherical
- Overall Height4.0160 in
- Overall Length7.2500 in
- Overall Width1.9375 in
- Shaft Diameter1.5000 in
- Thread Size1/4-28 UNF
- Weight2.5 lbs
- Width2.1300 in, 54.10 mm
Details
- Additional DetailsTriple lip contact seal | 304 stainless steel body and flinger | High strength composite housing | Reinforced stainless steel bolt ferrules | Solid construction | Machined base | Zone hardened inner ring | 120° spacing setscrew lock | Corrosion resistant setscrews | Locking pin and dimple system | Land riding retainer | Tapered Lands | USDA H1 complaint food grade grease | IP69K
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationFood and Beverage
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberPN-24
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeMulti-Lip Contact Seal
- Compatible Frame TypePillow Block
- Component TypeComplete Assembly
- Coolant TypeWashdown Resistant
- Distance Between Mounting Hole Cen5.3800 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7340 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes. • Solid construction with machined base was designed for minimal gaps and no fillers • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Tapered Lands ensures that lubricant will be easily redirected back to the raceway. • USDA H1 complaint food grade grease
- Finish CoatingLight Gray
- Finish/CoatingLight Gray
- Flinger Material304 Stainless Steel
- Flinger Type304 Stainless Steel
- Grease TypeCalcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing MaterialComposite
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeSet Screw Locking
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberCRPC-PN24
- Manufacturer Product Page
- Manufacturer Upc Number662461335666
- MaterialComposite
- Max Operating Temperature220 °F
- Max Rpm1750 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7340 lbf
- Radial Static Load Capacity4467 lbf
- RelubricatableYes
- Replacement BearingPN-24
- Replacement End CapECO-24 END CAP ASSM
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealMulti-Lip Contact
- Seal Material304 Stainless Steel
- Seal TypeHigh Performance Triple Lip Seal
- Sealing TypeMulti-Lip Contact
- Self AligningYes
- Sensor ReadyNo
- SeriesPN-24
- Shaft AttachmentSet Screw Locking
- Standards MetIP69K, NSF H1, USDA H1
- Standoff IncludedNo
- Static Load Capacity4467 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentYes
- Type Of BearingBall Bearing
- UPC_NO662461335666
Overview
Mfr description
CRPC-PN24
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease